Zoro Homepage

Ratchet and Pawls

  • Mfr # SRTB2-30

  • Zoro # G104845412


product price: $65.19
/ea

Key Features

Overall Length
29 mm
Hub Projection
14 mm
Material
Carbon Steel
Bore Type
Plain
Minimum Teeth Hardness
50 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRTB2-30
Zoro #
G104845412
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
29 mm
Hub Diameter
50 mm
Bore Diameter
15 mm
Face Width
15 mm
Outside Diameter
60 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Item
Ratchet Gear
Hub Projection
14 mm
Material
Carbon Steel
Bore Type
Plain
Minimum Teeth Hardness
50 HRC
System of Measurement
Metric
Finish
Black Oxide
Mounting Distance
26.9 mm
Gear Shape
T9
Teeth Angle
60 Degrees
Number of Teeth
30
Maximum Teeth Hardness
60 HRC
Teeth Heat Treatment
Hardened Teeth
Center Distance
61.23 mm
Metric Module Pitch
6.28

Description

Ratchet Gear, Bore Diameter 15 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Center Distance 61.23 mm, Face Width 15 mm, Finish Black Oxide, Gear Shape T9, Hub Diameter 50 mm, Hub Projection 14 mm, Material Carbon Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 6.28, Minimum Teeth Hardness 50 HRC, Mounting Distance 26.9 mm, Number of Teeth 30, Outside Diameter 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.