Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet and Pawls

  • Mfr # SRTB2-40

  • Zoro # G004845420


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Overall Length
29 mm
Hub Projection
14 mm
Bore Type
Plain
Teeth Heat Treatment
Hardened Teeth
Number of Teeth
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRTB2-40
Zoro #
G004845420
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
29 mm
Face Width
15 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
15 mm
Hub Diameter
60 mm
Outside Diameter
80 mm

Details

Item
Ratchet Gear
Hub Projection
14 mm
Bore Type
Plain
Teeth Heat Treatment
Hardened Teeth
Number of Teeth
40
Minimum Teeth Hardness
50 HRC
Gear Shape
T9
Teeth Angle
60 Degrees
Center Distance
66.23 mm
System of Measurement
Metric
Maximum Teeth Hardness
60 HRC
Finish
Black Oxide
Mounting Distance
36.9 mm
Material
Carbon Steel
Metric Module Pitch
6.28

Description

Ratchet Gear, Bore Diameter 15 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Center Distance 66.23 mm, Face Width 15 mm, Finish Black Oxide, Gear Shape T9, Hub Diameter 60 mm, Hub Projection 14 mm, Material Carbon Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 6.28, Minimum Teeth Hardness 50 HRC, Mounting Distance 36.9 mm, Number of Teeth 40, Outside Diameter 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.