Zoro Homepage

Ratchet and Pawls

  • Mfr # SRTB2-60

  • Zoro # G804845415


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Overall Length
29 mm
Bore Diameter Tolerance
+/- 0.2 mm
Teeth Angle
60 Degrees
Bore Type
Plain
Mounting Distance
56.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRTB2-60
Zoro #
G804845415
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
29 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
15 mm
Face Width
15 mm
Hub Diameter
65 mm
Outside Diameter
120 mm

Details

Item
Ratchet Gear
Teeth Angle
60 Degrees
Bore Type
Plain
Mounting Distance
56.9 mm
Gear Shape
T9
Teeth Heat Treatment
Hardened Teeth
Metric Module Pitch
6.28
Number of Teeth
60
Maximum Teeth Hardness
60 HRC
System of Measurement
Metric
Center Distance
79.14 mm
Finish
Black Oxide
Minimum Teeth Hardness
50 HRC
Hub Projection
14 mm
Material
Carbon Steel

Description

Ratchet and Pawls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.