Ratchet and Pawls
Mfr # SRTB2/3-100
Zoro # G804845491
product price: $72.49
/eaKey Features
Overall Length
16 mm
Material
Carbon Steel
Bore Diameter
12 mm
Maximum Teeth Hardness
60 HRC
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRTB2/3-100
Zoro #
G804845491
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
16 mm
Bore Diameter
12 mm
Outside Diameter
66.6 mm
Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
40 mm
Face Width
6 mm
Details
Item
Ratchet Gear
Material
Carbon Steel
Maximum Teeth Hardness
60 HRC
System of Measurement
Metric
Metric Module Pitch
2.09
Finish
Black Oxide
Hub Projection
10 mm
Teeth Angle
60 Degrees
Number of Teeth
100
Bore Type
Plain
Gear Shape
T9
Minimum Teeth Hardness
50 HRC
Mounting Distance
32.3 mm
Center Distance
44.11 mm
Teeth Heat Treatment
Hardened Teeth
Description
Ratchet Gear, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Center Distance 44.11 mm, Face Width 6 mm, Finish Black Oxide, Gear Shape T9, Hub Diameter 40 mm, Hub Projection 10 mm, Material Carbon Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2.09, Minimum Teeth Hardness 50 HRC, Mounting Distance 32.3 mm, Number of Teeth 100, Outside Diameter 66.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.