Zoro Homepage

Ratchet and Pawls

  • Mfr # SRTB2/3-60

  • Zoro # G704845447


product price: $49.59
/ea

Key Features

Overall Length
16 mm
Center Distance
35.51 mm
Material
Carbon Steel
Outside Diameter
40 mm
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRTB2/3-60
Zoro #
G704845447
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
16 mm
Outside Diameter
40 mm
Face Width
6 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
10 mm
Hub Diameter
30 mm

Details

Item
Ratchet Gear
Center Distance
35.51 mm
Material
Carbon Steel
Finish
Black Oxide
Minimum Teeth Hardness
50 HRC
Bore Type
Plain
Maximum Teeth Hardness
60 HRC
System of Measurement
Metric
Number of Teeth
60
Gear Shape
T9
Metric Module Pitch
2.09
Mounting Distance
19 mm
Teeth Angle
60 Degrees
Hub Projection
10 mm
Teeth Heat Treatment
Hardened Teeth

Description

Ratchet and Pawls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.