Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet and Pawls

  • Mfr # SRTB2/3-80

  • Zoro # G904845407


product price: $57.69
/ea

Key Features

Overall Length
16 mm
Material
Carbon Steel
Bore Type
Plain
Outside Diameter
53.3 mm
Hub Projection
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRTB2/3-80
Zoro #
G904845407
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
16 mm
Outside Diameter
53.3 mm
Bore Diameter
12 mm
Hub Diameter
35 mm
Face Width
6 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Item
Ratchet Gear
Material
Carbon Steel
Bore Type
Plain
Hub Projection
10 mm
Metric Module Pitch
2.09
Finish
Black Oxide
Maximum Teeth Hardness
60 HRC
Teeth Angle
60 Degrees
Minimum Teeth Hardness
50 HRC
Number of Teeth
80
System of Measurement
Metric
Center Distance
39.48 mm
Teeth Heat Treatment
Hardened Teeth
Mounting Distance
25.7 mm
Gear Shape
T9

Description

Ratchet and Pawls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.