Zoro Homepage

Ratchet and Pawls

  • Mfr # SRTB2/3-90

  • Zoro # G304845458


product price: $67.19
/ea

Key Features

Overall Length
16 mm
Bore Diameter Tolerance
+/- 0.2 mm
Finish
Black Oxide
Gear Shape
T9
Bore Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRTB2/3-90
Zoro #
G304845458
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
16 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
12 mm
Outside Diameter
60 mm
Hub Diameter
40 mm
Face Width
6 mm

Details

Item
Ratchet Gear
Finish
Black Oxide
Gear Shape
T9
Center Distance
41.73 mm
Material
Carbon Steel
Teeth Heat Treatment
Hardened Teeth
Metric Module Pitch
2.09
Number of Teeth
90
System of Measurement
Metric
Maximum Teeth Hardness
60 HRC
Mounting Distance
29 mm
Hub Projection
10 mm
Minimum Teeth Hardness
50 HRC
Teeth Angle
60 Degrees
Bore Type
Plain

Description

Ratchet and Pawls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.