Zoro Homepage

Ratchet and Pawls

  • Mfr # SRTB3-30

  • Zoro # G704845416


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36 mm
Finish
Black Oxide
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
20 mm
Bore Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRTB3-30
Zoro #
G704845416
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
36 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
20 mm
Bore Diameter
15 mm
Outside Diameter
90 mm
Hub Diameter
75 mm

Details

Item
Ratchet Gear
Finish
Black Oxide
Bore Type
Plain
Mounting Distance
40 mm
Teeth Heat Treatment
Hardened Teeth
Center Distance
76.32 mm
Metric Module Pitch
9.42
System of Measurement
Metric
Number of Teeth
30
Maximum Teeth Hardness
60 HRC
Hub Projection
16 mm
Material
Carbon Steel
Gear Shape
T9
Minimum Teeth Hardness
50 HRC
Teeth Angle
60 Degrees

Description

Ratchet and Pawls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.