Ratchet and Pawls
Mfr # SRTB3-50
Zoro # G004845413
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Overall Length
36 mm
Metric Module Pitch
9.42
Center Distance
95.52 mm
Bore Diameter
20 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRTB3-50
Zoro #
G004845413
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
36 mm
Bore Diameter
20 mm
Hub Diameter
85 mm
Outside Diameter
150 mm
Face Width
20 mm
Bore Diameter Tolerance
+/- 0.2 mm
Details
Item
Ratchet Gear
Metric Module Pitch
9.42
Center Distance
95.52 mm
System of Measurement
Metric
Minimum Teeth Hardness
50 HRC
Mounting Distance
70 mm
Gear Shape
T9
Material
Carbon Steel
Maximum Teeth Hardness
60 HRC
Teeth Heat Treatment
Hardened Teeth
Hub Projection
16 mm
Number of Teeth
50
Bore Type
Plain
Finish
Black Oxide
Teeth Angle
60 Degrees
Description
Ratchet and Pawls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.