Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet and Pawls

  • Mfr # SRTB4-30

  • Zoro # G504845449


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Overall Length
43 mm
Maximum Teeth Hardness
60 HRC
Bore Type
Plain
Material
Carbon Steel
Hub Projection
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRTB4-30
Zoro #
G504845449
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
43 mm
Face Width
25 mm
Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
90 mm
Bore Diameter
20 mm
Outside Diameter
120 mm

Details

Item
Ratchet Gear
Maximum Teeth Hardness
60 HRC
Bore Type
Plain
Material
Carbon Steel
Hub Projection
18 mm
Number of Teeth
30
Finish
Black Oxide
Mounting Distance
52.6 mm
Teeth Heat Treatment
Hardened Teeth
Center Distance
95.74 mm
System of Measurement
Metric
Gear Shape
T9
Minimum Teeth Hardness
50 HRC
Teeth Angle
60 Degrees
Metric Module Pitch
12.57

Description

Ratchet and Pawls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.