Zoro Homepage

Ratchet and Pawls

  • Mfr # SRTB4-40

  • Zoro # G104845405


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Overall Length
43 mm
Mounting Distance
72.6 mm
Bore Diameter Tolerance
+/- 0.2 mm
Hub Projection
18 mm
Teeth Angle
60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRTB4-40
Zoro #
G104845405
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
43 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
160 mm
Hub Diameter
90 mm
Face Width
25 mm
Bore Diameter
20 mm

Details

Item
Ratchet Gear
Mounting Distance
72.6 mm
Hub Projection
18 mm
Teeth Angle
60 Degrees
Minimum Teeth Hardness
50 HRC
Maximum Teeth Hardness
60 HRC
Teeth Heat Treatment
Hardened Teeth
System of Measurement
Metric
Finish
Black Oxide
Center Distance
108.03 mm
Material
Carbon Steel
Metric Module Pitch
12.57
Bore Type
Plain
Number of Teeth
40
Gear Shape
T9

Description

Ratchet and Pawls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.