Zoro Homepage

Spiral Miter Gears

  • Mfr # SMS1-20L

  • Zoro # G304841481


product price: $34.15
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Gear Shape
B3
Finish
Black Oxide
Maximum Teeth Hardness
60 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMS1-20L
Zoro #
G304841481
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
20 mm
Hub Diameter
16 mm
Face Width
5 mm
Bore Diameter
6 mm
Overall Length
13.84 mm
Bore Diameter Tolerance
+/- 0.1 mm
Outside Diameter
21.3 mm

Description

Spiral Miter Gear, Bore Diameter 6 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 5 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape B3, Hub Diameter 16 mm, Hub Projection 8 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.