Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Miter Gears

  • Mfr # SMS1-20R

  • Zoro # G204841857


product price: $29.85
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Tooth Direction
Right Hand
Metric Module Pitch
1
Precision Class
JIS B 1704:1978 Grade 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMS1-20R
Zoro #
G204841857
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
6 mm
Bore Diameter Tolerance
+/- 0.1 mm
Face Width
5 mm
Hub Diameter
16 mm
Overall Length
13.84 mm
Pitch Diameter
20 mm
Outside Diameter
21.3 mm

Details

Item
Spiral Miter Gear
Number of Teeth
20
Material
Carbon Steel
Tooth Direction
Right Hand
Metric Module Pitch
1
Precision Class
JIS B 1704:1978 Grade 4
Maximum Teeth Hardness
60 HRC
Gear Shape
B3
For Shaft Angle
90 Degrees
Tooth Form
Spiral
Hub Projection
8 mm
Teeth Heat Treatment
Hardened Teeth
Minimum Teeth Hardness
50 HRC
Spiral Angle
35 Degrees
System of Measurement
Metric
Pressure Angle
20 Degrees
Bore Type
Plain
Material Grade
S45C
Mounting Distance
20 mm
Finish
Black Oxide

Description

Spiral Miter Gear, Bore Diameter 6 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 5 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape B3, Hub Diameter 16 mm, Hub Projection 8 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.