Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Miter Gears

  • Mfr # SMS1-25L

  • Zoro # G404841534


product price: $33.55
/ea

Key Features

Number of Teeth
25
Material
Carbon Steel
Bore Diameter Tolerance
+/- 0.1 mm
Bore Diameter
6 mm
Material Grade
S45C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMS1-25L
Zoro #
G404841534
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.1 mm
Bore Diameter
6 mm
Overall Length
15.08 mm
Outside Diameter
26.22 mm
Hub Diameter
20 mm
Face Width
6 mm
Pitch Diameter
25 mm

Details

Item
Spiral Miter Gear
Number of Teeth
25
Material
Carbon Steel
Material Grade
S45C
Mounting Distance
23 mm
Teeth Heat Treatment
Hardened Teeth
System of Measurement
Metric
For Shaft Angle
90 Degrees
Minimum Teeth Hardness
50 HRC
Bore Type
Plain
Pressure Angle
20 Degrees
Tooth Direction
Left Hand
Hub Projection
8 mm
Tooth Form
Spiral
Finish
Black Oxide
Gear Shape
B3
Spiral Angle
35 Degrees
Precision Class
JIS B 1704:1978 Grade 4
Metric Module Pitch
1
Maximum Teeth Hardness
60 HRC

Description

Spiral Miter Gear, Bore Diameter 6 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 6 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape B3, Hub Diameter 20 mm, Hub Projection 8 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.