Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Miter Gears

  • Mfr # SMS1-30R

  • Zoro # G604841822


product price: $44.79
/ea

Key Features

Number of Teeth
30
Material
Carbon Steel
Bore Diameter Tolerance
+/- 0.2 mm
Spiral Angle
35 Degrees
Precision Class
JIS B 1704:1978 Grade 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMS1-30R
Zoro #
G604841822
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
8 mm
Outside Diameter
31.26 mm
Face Width
6 mm
Overall Length
17.61 mm
Pitch Diameter
30 mm
Hub Diameter
24 mm

Details

Item
Spiral Miter Gear
Number of Teeth
30
Material
Carbon Steel
Spiral Angle
35 Degrees
Precision Class
JIS B 1704:1978 Grade 4
Mounting Distance
28 mm
Gear Shape
B3
Bore Type
Plain
Tooth Form
Spiral
For Shaft Angle
90 Degrees
Teeth Heat Treatment
Hardened Teeth
Maximum Teeth Hardness
60 HRC
Minimum Teeth Hardness
50 HRC
System of Measurement
Metric
Pressure Angle
20 Degrees
Hub Projection
10 mm
Finish
Black Oxide
Material Grade
S45C
Metric Module Pitch
1
Tooth Direction
Right Hand

Description

Spiral Miter Gear, Bore Diameter 8 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 6 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape B3, Hub Diameter 24 mm, Hub Projection 10 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.