Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Miter Gears

  • Mfr # SMS1.5-20L

  • Zoro # G104841568


product price: $36.99
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Face Width
8 mm
For Shaft Angle
90 Degrees
Bore Diameter Tolerance
+/- 0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMS1.5-20L
Zoro #
G104841568
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
8 mm
Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
30 mm
Bore Diameter
8 mm
Outside Diameter
31.74 mm
Hub Diameter
26 mm
Overall Length
21.18 mm

Details

Item
Spiral Miter Gear
Number of Teeth
20
Material
Carbon Steel
For Shaft Angle
90 Degrees
Minimum Teeth Hardness
50 HRC
Tooth Form
Spiral
Pressure Angle
20 Degrees
Tooth Direction
Left Hand
Metric Module Pitch
1.5
Mounting Distance
30 mm
Spiral Angle
35 Degrees
System of Measurement
Metric
Teeth Heat Treatment
Hardened Teeth
Bore Type
Plain
Finish
Black Oxide
Hub Projection
13 mm
Precision Class
JIS B 1704:1978 Grade 4
Gear Shape
B3
Material Grade
S45C
Maximum Teeth Hardness
60 HRC

Description

Spiral Miter Gear, Bore Diameter 8 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 8 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape B3, Hub Diameter 26 mm, Hub Projection 13 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1.5, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.