Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Miter Gears

  • Mfr # SMS1.5-20R

  • Zoro # G004841569


product price: $36.99
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Face Width
8 mm
Tooth Direction
Right Hand
Tooth Form
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMS1.5-20R
Zoro #
G004841569
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
8 mm
Overall Length
21.18 mm
Pitch Diameter
30 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
31.74 mm
Hub Diameter
26 mm
Bore Diameter
8 mm

Details

Item
Spiral Miter Gear
Number of Teeth
20
Material
Carbon Steel
Tooth Direction
Right Hand
Tooth Form
Spiral
Pressure Angle
20 Degrees
Material Grade
S45C
Bore Type
Plain
Gear Shape
B3
For Shaft Angle
90 Degrees
Minimum Teeth Hardness
50 HRC
Spiral Angle
35 Degrees
Teeth Heat Treatment
Hardened Teeth
System of Measurement
Metric
Precision Class
JIS B 1704:1978 Grade 4
Mounting Distance
30 mm
Hub Projection
13 mm
Metric Module Pitch
1.5
Finish
Black Oxide
Maximum Teeth Hardness
60 HRC

Description

Spiral Miter Gear, Bore Diameter 8 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 8 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape B3, Hub Diameter 26 mm, Hub Projection 13 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1.5, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.