Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Miter Gears

  • Mfr # SMS1.5-25R

  • Zoro # G704841609


product price: $43.25
/ea

Key Features

Number of Teeth
25
Material
Carbon Steel
Maximum Teeth Hardness
60 HRC
Metric Module Pitch
1.5
Bore Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMS1.5-25R
Zoro #
G704841609
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
10 mm
Outside Diameter
39.31 mm
Pitch Diameter
37.5 mm
Hub Diameter
30 mm
Bore Diameter Tolerance
+/- 0.2 mm
Overall Length
22.14 mm
Face Width
9 mm

Details

Item
Spiral Miter Gear
Number of Teeth
25
Material
Carbon Steel
Maximum Teeth Hardness
60 HRC
Metric Module Pitch
1.5
Bore Type
Plain
Tooth Direction
Right Hand
Precision Class
JIS B 1704:1978 Grade 4
Minimum Teeth Hardness
50 HRC
Material Grade
S45C
Mounting Distance
34 mm
For Shaft Angle
90 Degrees
Pressure Angle
20 Degrees
Finish
Black Oxide
Gear Shape
B3
Teeth Heat Treatment
Hardened Teeth
Hub Projection
11.5 mm
Tooth Form
Spiral
Spiral Angle
35 Degrees
System of Measurement
Metric

Description

Spiral Miter Gear, Bore Diameter 10 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 9 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape B3, Hub Diameter 30 mm, Hub Projection 11.5 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1.5, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.