Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Miter Gears

  • Mfr # SMS1.5-30L

  • Zoro # G304841863


product price: $63.15
/ea

Key Features

Number of Teeth
30
Material
Carbon Steel
Outside Diameter
46.84 mm
Spiral Angle
35 Degrees
Teeth Heat Treatment
Hardened Teeth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMS1.5-30L
Zoro #
G304841863
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
46.84 mm
Bore Diameter Tolerance
+/- 0.2 mm
Overall Length
28.11 mm
Bore Diameter
10 mm
Face Width
10 mm
Hub Diameter
36 mm
Pitch Diameter
45 mm

Details

Item
Spiral Miter Gear
Number of Teeth
30
Material
Carbon Steel
Spiral Angle
35 Degrees
Teeth Heat Treatment
Hardened Teeth
Metric Module Pitch
1.5
Maximum Teeth Hardness
60 HRC
For Shaft Angle
90 Degrees
Precision Class
JIS B 1704:1978 Grade 4
Pressure Angle
20 Degrees
Tooth Form
Spiral
Minimum Teeth Hardness
50 HRC
Finish
Black Oxide
Mounting Distance
43 mm
Material Grade
S45C
Tooth Direction
Left Hand
Bore Type
Plain
Gear Shape
B3
System of Measurement
Metric
Hub Projection
16 mm

Description

Spiral Miter Gear, Bore Diameter 10 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 10 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape B3, Hub Diameter 36 mm, Hub Projection 16 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1.5, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.