Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Miter Gears

  • Mfr # SMS2-20R

  • Zoro # G304841672


product price: $47.39
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Pressure Angle
20 Degrees
Bore Diameter Tolerance
+/- 0.2 mm
Material Grade
S45C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMS2-20R
Zoro #
G304841672
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Face Width
10 mm
Bore Diameter
12 mm
Hub Diameter
34 mm
Overall Length
24.75 mm
Outside Diameter
42.4 mm
Pitch Diameter
40 mm

Details

Item
Spiral Miter Gear
Number of Teeth
20
Material
Carbon Steel
Pressure Angle
20 Degrees
Material Grade
S45C
Precision Class
JIS B 1704:1978 Grade 4
Minimum Teeth Hardness
50 HRC
Metric Module Pitch
2
Teeth Heat Treatment
Hardened Teeth
Tooth Form
Spiral
Hub Projection
14 mm
Tooth Direction
Right Hand
Maximum Teeth Hardness
60 HRC
Spiral Angle
35 Degrees
System of Measurement
Metric
For Shaft Angle
90 Degrees
Mounting Distance
37 mm
Gear Shape
B3
Bore Type
Plain
Finish
Black Oxide

Description

Spiral Miter Gear, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 10 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape B3, Hub Diameter 34 mm, Hub Projection 14 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.