Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Miter Gears

  • Mfr # SMS2-25L

  • Zoro # G404841725


product price: $64.55
/ea

Key Features

Number of Teeth
25
Material
Carbon Steel
Outside Diameter
52.38 mm
Pressure Angle
20 Degrees
Bore Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMS2-25L
Zoro #
G404841725
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
52.38 mm
Bore Diameter
12 mm
Pitch Diameter
50 mm
Face Width
12 mm
Bore Diameter Tolerance
+/- 0.2 mm
Overall Length
24.2 mm
Hub Diameter
40 mm

Details

Item
Spiral Miter Gear
Number of Teeth
25
Material
Carbon Steel
Pressure Angle
20 Degrees
Gear Shape
B3
Minimum Teeth Hardness
50 HRC
Tooth Form
Spiral
Precision Class
JIS B 1704:1978 Grade 4
Material Grade
S45C
Mounting Distance
40 mm
Bore Type
Plain
System of Measurement
Metric
Hub Projection
10 mm
Metric Module Pitch
2
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Maximum Teeth Hardness
60 HRC
Tooth Direction
Left Hand
For Shaft Angle
90 Degrees
Spiral Angle
35 Degrees

Description

Spiral Miter Gear, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 12 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape B3, Hub Diameter 40 mm, Hub Projection 10 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.