Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Miter Gears

  • Mfr # SMS2-30L

  • Zoro # G604841501


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
30
Material
Carbon Steel
For Shaft Angle
90 Degrees
Bore Diameter Tolerance
+/- 0.2 mm
Mounting Distance
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMS2-30L
Zoro #
G604841501
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Face Width
12 mm
Bore Diameter
12 mm
Pitch Diameter
60 mm
Outside Diameter
62.42 mm
Hub Diameter
45 mm
Overall Length
29.27 mm

Details

Item
Spiral Miter Gear
Number of Teeth
30
Material
Carbon Steel
For Shaft Angle
90 Degrees
Mounting Distance
50 mm
Material Grade
S45C
Minimum Teeth Hardness
50 HRC
Hub Projection
12.5 mm
Spiral Angle
35 Degrees
Gear Shape
B3
Bore Type
Plain
Pressure Angle
20 Degrees
Teeth Heat Treatment
Hardened Teeth
Maximum Teeth Hardness
60 HRC
Finish
Black Oxide
Tooth Direction
Left Hand
Tooth Form
Spiral
System of Measurement
Metric
Precision Class
JIS B 1704:1978 Grade 4
Metric Module Pitch
2

Description

Spiral Miter Gear, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 12 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape B3, Hub Diameter 45 mm, Hub Projection 12.5 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.