Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Miter Gears

  • Mfr # SMS2-30R

  • Zoro # G104841698


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
30
Material
Carbon Steel
Mounting Distance
50 mm
Metric Module Pitch
2
Minimum Teeth Hardness
50 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMS2-30R
Zoro #
G104841698
UPC #
-
Country of Origin
China

Dimensions

Overall Length
29.27 mm
Bore Diameter
12 mm
Face Width
12 mm
Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
45 mm
Pitch Diameter
60 mm
Outside Diameter
62.42 mm

Details

Item
Spiral Miter Gear
Number of Teeth
30
Material
Carbon Steel
Mounting Distance
50 mm
Metric Module Pitch
2
Minimum Teeth Hardness
50 HRC
System of Measurement
Metric
Precision Class
JIS B 1704:1978 Grade 4
Bore Type
Plain
Finish
Black Oxide
Tooth Form
Spiral
Spiral Angle
35 Degrees
Tooth Direction
Right Hand
Pressure Angle
20 Degrees
Maximum Teeth Hardness
60 HRC
Material Grade
S45C
For Shaft Angle
90 Degrees
Hub Projection
12.5 mm
Teeth Heat Treatment
Hardened Teeth
Gear Shape
B3

Description

Spiral Miter Gear, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 12 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape B3, Hub Diameter 45 mm, Hub Projection 12.5 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.