Zoro Homepage

Spiral Miter Gears

  • Mfr # SMS2.5-25L

  • Zoro # G804841790


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Number of Teeth
25
Material
Carbon Steel
Teeth Heat Treatment
Hardened Teeth
Bore Type
Plain
For Shaft Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMS2.5-25L
Zoro #
G804841790
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
16 mm
Face Width
15 mm
Hub Diameter
50 mm
Pitch Diameter
62.5 mm
Overall Length
30.24 mm
Outside Diameter
65.54 mm

Details

Item
Spiral Miter Gear
Number of Teeth
25
Material
Carbon Steel
Teeth Heat Treatment
Hardened Teeth
Bore Type
Plain
For Shaft Angle
90 Degrees
Precision Class
JIS B 1704:1978 Grade 4
Material Grade
S45C
Gear Shape
B3
Minimum Teeth Hardness
50 HRC
Mounting Distance
50 mm
Spiral Angle
35 Degrees
Hub Projection
12.5 mm
Pressure Angle
20 Degrees
Tooth Direction
Left Hand
Tooth Form
Spiral
Finish
Black Oxide
Maximum Teeth Hardness
60 HRC
System of Measurement
Metric
Metric Module Pitch
2.5

Description

Spiral Miter Gear, Bore Diameter 16 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 15 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape B3, Hub Diameter 50 mm, Hub Projection 12.5 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2.5, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.