Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Miter Gears

  • Mfr # SMS2.5-25R

  • Zoro # G004841798


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
25
Material
Carbon Steel
Teeth Heat Treatment
Hardened Teeth
Maximum Teeth Hardness
60 HRC
Tooth Form
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMS2.5-25R
Zoro #
G004841798
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
16 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
65.54 mm
Hub Diameter
50 mm
Face Width
15 mm
Pitch Diameter
62.5 mm
Overall Length
30.24 mm

Details

Item
Spiral Miter Gear
Number of Teeth
25
Material
Carbon Steel
Teeth Heat Treatment
Hardened Teeth
Maximum Teeth Hardness
60 HRC
Tooth Form
Spiral
Pressure Angle
20 Degrees
Hub Projection
12.5 mm
For Shaft Angle
90 Degrees
Bore Type
Plain
System of Measurement
Metric
Tooth Direction
Right Hand
Material Grade
S45C
Minimum Teeth Hardness
50 HRC
Mounting Distance
50 mm
Finish
Black Oxide
Gear Shape
B3
Precision Class
JIS B 1704:1978 Grade 4
Spiral Angle
35 Degrees
Metric Module Pitch
2.5

Description

Spiral Miter Gear, Bore Diameter 16 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 15 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape B3, Hub Diameter 50 mm, Hub Projection 12.5 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2.5, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.