Zoro Homepage

Spiral Miter Gears

  • Mfr # SMS2.5-30L

  • Zoro # G204841772


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
30
Material
Carbon Steel
Metric Module Pitch
2.5
Material Grade
S45C
Face Width
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMS2.5-30L
Zoro #
G204841772
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
15 mm
Bore Diameter
16 mm
Bore Diameter Tolerance
+/- 0.2 mm
Overall Length
36.08 mm
Hub Diameter
60 mm
Pitch Diameter
75 mm
Outside Diameter
78.04 mm

Description

Spiral Miter Gear, Bore Diameter 16 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 15 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape B3, Hub Diameter 60 mm, Hub Projection 17 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2.5, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.