Zoro Homepage

Stainless Steel Bevel Gears

  • Mfr # SUB1.5-1545

  • Zoro # G704841760


product price: $47.75
/ea

Key Features

Number of Teeth
15
Material
Stainless Steel
System of Measurement
Metric
Gear Shape
B3
Outside Diameter
26.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB1.5-1545
Zoro #
G704841760
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
26.54 mm
Pitch Diameter
22.5 mm
Bore Diameter
8 mm
Overall Length
23.19 mm
Bore Diameter Tolerance
H7
Hub Diameter
18 mm
Face Width
10 mm

Details

Item
Bevel Gear
Number of Teeth
15
Material
Stainless Steel
System of Measurement
Metric
Gear Shape
B3
Hub Projection
12.5 mm
Tooth Form
Straight
Mounting Distance
47 mm
Resistance Properties
Rust Resistant
Maximum Teeth Hardness
187 HB
Precision Class
JIS B 1704:1978 Grade 3
Material Grade
SUS303
Ratio
3
Pressure Angle
20 Degrees
Metric Module Pitch
1.5
Bore Type
Plain

Description

Stainless Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.