Zoro Homepage

Stainless Steel Bevel Gears

  • Mfr # SUB1.5-2030

  • Zoro # G104841711


product price: $63.15
/ea

Key Features

Number of Teeth
20
Material
Stainless Steel
System of Measurement
Metric
Bore Type
Plain
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB1.5-2030
Zoro #
G104841711
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
18.63 mm
Pitch Diameter
30 mm
Hub Diameter
25 mm
Bore Diameter
8 mm
Outside Diameter
33.13 mm
Face Width
9 mm
Bore Diameter Tolerance
H7

Details

Item
Bevel Gear
Number of Teeth
20
Material
Stainless Steel
System of Measurement
Metric
Bore Type
Plain
Pressure Angle
20 Degrees
Material Grade
SUS303
Gear Shape
B3
Ratio
1.5
Precision Class
JIS B 1704:1978 Grade 3
Mounting Distance
33 mm
Hub Projection
8.8 mm
Maximum Teeth Hardness
187 HB
Resistance Properties
Rust Resistant
Metric Module Pitch
1.5
Tooth Form
Straight

Description

Stainless Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.