Stainless Steel Bevel Gears
Mfr # SUB1.5-2040
Zoro # G804841684
product price: $69.29
/eaKey Features
Number of Teeth
20
Material
Stainless Steel
Maximum Teeth Hardness
187 HB
Tooth Form
Straight
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUB1.5-2040
Zoro #
G804841684
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter Tolerance
H7
Face Width
10 mm
Hub Diameter
25 mm
Outside Diameter
33.61 mm
Overall Length
25.54 mm
Bore Diameter
8 mm
Pitch Diameter
30 mm
Details
Item
Bevel Gear
Number of Teeth
20
Material
Stainless Steel
Maximum Teeth Hardness
187 HB
Tooth Form
Straight
System of Measurement
Metric
Mounting Distance
46 mm
Pressure Angle
20 Degrees
Bore Type
Plain
Ratio
2
Metric Module Pitch
1.5
Hub Projection
14.8 mm
Gear Shape
B3
Material Grade
SUS303
Resistance Properties
Rust Resistant
Precision Class
JIS B 1704:1978 Grade 3
Description
Stainless Steel Bevel Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.