Zoro Homepage

Stainless Steel Bevel Gears

  • Mfr # SUB1.5-3020

  • Zoro # G804841707


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Number of Teeth
30
Material
Stainless Steel
Tooth Form
Straight
Pitch Diameter
45 mm
Metric Module Pitch
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB1.5-3020
Zoro #
G804841707
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
45 mm
Face Width
9 mm
Hub Diameter
30 mm
Bore Diameter
10 mm
Outside Diameter
46.24 mm
Bore Diameter Tolerance
H7
Overall Length
18.53 mm

Details

Item
Bevel Gear
Number of Teeth
30
Material
Stainless Steel
Tooth Form
Straight
Metric Module Pitch
1.5
Maximum Teeth Hardness
187 HB
Material Grade
SUS303
Mounting Distance
28 mm
System of Measurement
Metric
Bore Type
Plain
Precision Class
JIS B 1704:1978 Grade 3
Ratio
1.5
Hub Projection
8 mm
Resistance Properties
Rust Resistant
Pressure Angle
20 Degrees
Gear Shape
B4

Description

Stainless Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.