Zoro Homepage

Stainless Steel Bevel Gears

  • Mfr # SUB1.5-4020

  • Zoro # G004841705


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
40
Material
Stainless Steel
Face Width
10 mm
Gear Shape
B4
Overall Length
25.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB1.5-4020
Zoro #
G004841705
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
10 mm
Overall Length
25.01 mm
Pitch Diameter
60 mm
Hub Diameter
38 mm
Bore Diameter
10 mm
Bore Diameter Tolerance
H7
Outside Diameter
60.88 mm

Details

Item
Bevel Gear
Number of Teeth
40
Material
Stainless Steel
Gear Shape
B4
Pressure Angle
20 Degrees
Metric Module Pitch
1.5
Precision Class
JIS B 1704:1978 Grade 3
Tooth Form
Straight
Mounting Distance
35 mm
Resistance Properties
Rust Resistant
Ratio
2
Material Grade
SUS303
Hub Projection
15 mm
Maximum Teeth Hardness
187 HB
Bore Type
Plain
System of Measurement
Metric

Description

Stainless Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.