Zoro Homepage

Stainless Steel Bevel Gears

  • Mfr # SUB1.5-4515

  • Zoro # G204841673


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
45
Material
Stainless Steel
Face Width
10 mm
Metric Module Pitch
1.5
Pitch Diameter
67.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB1.5-4515
Zoro #
G204841673
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
10 mm
Pitch Diameter
67.5 mm
Outside Diameter
68.06 mm
Bore Diameter Tolerance
H7
Overall Length
20.44 mm
Bore Diameter
10 mm
Hub Diameter
36 mm

Details

Item
Bevel Gear
Number of Teeth
45
Material
Stainless Steel
Metric Module Pitch
1.5
Mounting Distance
28 mm
System of Measurement
Metric
Hub Projection
11 mm
Pressure Angle
20 Degrees
Bore Type
Plain
Maximum Teeth Hardness
187 HB
Resistance Properties
Rust Resistant
Ratio
3
Gear Shape
B4
Tooth Form
Straight
Precision Class
JIS B 1704:1978 Grade 3
Material Grade
SUS303

Description

Stainless Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.