Zoro Homepage

Stainless Steel Bevel Gears

  • Mfr # SUB2-2030

  • Zoro # G404841749


product price: $74.85
/ea

Key Features

Number of Teeth
20
Material
Stainless Steel
Hub Diameter
35 mm
Pitch Diameter
40 mm
Material Grade
SUS303
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB2-2030
Zoro #
G404841749
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
35 mm
Pitch Diameter
40 mm
Outside Diameter
44.18 mm
Bore Diameter
10 mm
Bore Diameter Tolerance
H7
Face Width
11 mm
Overall Length
25.06 mm

Details

Item
Bevel Gear
Number of Teeth
20
Material
Stainless Steel
Material Grade
SUS303
Hub Projection
13.3 mm
Mounting Distance
45 mm
Ratio
1.5
Bore Type
Plain
System of Measurement
Metric
Resistance Properties
Rust Resistant
Gear Shape
B3
Tooth Form
Straight
Metric Module Pitch
2
Pressure Angle
20 Degrees
Precision Class
JIS B 1704:1978 Grade 3
Maximum Teeth Hardness
187 HB

Description

Stainless Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.