Zoro Homepage

Stainless Steel Bevel Gears

  • Mfr # SUB2-2040

  • Zoro # G604841723


product price: $95.59
/ea
Free Shipping & Returns

Key Features

Number of Teeth
20
Material
Stainless Steel
Hub Diameter
32 mm
Ratio
2
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB2-2040
Zoro #
G604841723
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
32 mm
Outside Diameter
44.81 mm
Face Width
15 mm
Pitch Diameter
40 mm
Overall Length
34.16 mm
Bore Diameter
12 mm
Bore Diameter Tolerance
H7

Details

Item
Bevel Gear
Number of Teeth
20
Material
Stainless Steel
Ratio
2
Pressure Angle
20 Degrees
Resistance Properties
Rust Resistant
Mounting Distance
60 mm
Bore Type
Plain
Maximum Teeth Hardness
187 HB
Gear Shape
B3
Hub Projection
18 mm
Metric Module Pitch
2
Precision Class
JIS B 1704:1978 Grade 3
System of Measurement
Metric
Tooth Form
Straight
Material Grade
SUS303

Description

Stainless Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.