Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Bevel Gears

  • Mfr # SUB2-3020

  • Zoro # G104841742


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
30
Material
Stainless Steel
Bore Diameter Tolerance
H7
Hub Projection
15 mm
Overall Length
26.87 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB2-3020
Zoro #
G104841742
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Overall Length
26.87 mm
Face Width
11 mm
Bore Diameter
10 mm
Outside Diameter
61.65 mm
Pitch Diameter
60 mm
Hub Diameter
35 mm

Details

Item
Bevel Gear
Number of Teeth
30
Material
Stainless Steel
Hub Projection
15 mm
Resistance Properties
Rust Resistant
Mounting Distance
40 mm
Pressure Angle
20 Degrees
Bore Type
Plain
Ratio
1.5
Material Grade
SUS303
Metric Module Pitch
2
Gear Shape
B4
System of Measurement
Metric
Maximum Teeth Hardness
187 HB
Tooth Form
Straight
Precision Class
JIS B 1704:1978 Grade 3

Description

Stainless Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.