Zoro Homepage

Stainless Steel Bevel Gears

  • Mfr # SUB2-4020

  • Zoro # G404841695


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
40
Material
Stainless Steel
Resistance Properties
Rust Resistant
Bore Type
Plain
Mounting Distance
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB2-4020
Zoro #
G404841695
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Pitch Diameter
80 mm
Hub Diameter
50 mm
Bore Diameter
12 mm
Overall Length
32.37 mm
Face Width
15 mm
Outside Diameter
81.17 mm

Details

Item
Bevel Gear
Number of Teeth
40
Material
Stainless Steel
Resistance Properties
Rust Resistant
Bore Type
Plain
Mounting Distance
45 mm
Gear Shape
B4
Pressure Angle
20 Degrees
Maximum Teeth Hardness
187 HB
System of Measurement
Metric
Ratio
2
Precision Class
JIS B 1704:1978 Grade 3
Metric Module Pitch
2
Hub Projection
18 mm
Material Grade
SUS303
Tooth Form
Straight

Description

Stainless Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.