Stainless Steel Bevel Gears
Mfr # SUB2-4515
Zoro # G404841664
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
45
Material
Stainless Steel
Material Grade
SUS303
Overall Length
30.4 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUB2-4515
Zoro #
G404841664
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
30.4 mm
Pitch Diameter
90 mm
Bore Diameter
12 mm
Bore Diameter Tolerance
H7
Face Width
15 mm
Outside Diameter
90.75 mm
Hub Diameter
60 mm
Details
Item
Bevel Gear
Number of Teeth
45
Material
Stainless Steel
Material Grade
SUS303
System of Measurement
Metric
Metric Module Pitch
2
Gear Shape
B4
Mounting Distance
40 mm
Ratio
3
Tooth Form
Straight
Bore Type
Plain
Resistance Properties
Rust Resistant
Pressure Angle
20 Degrees
Hub Projection
17 mm
Maximum Teeth Hardness
187 HB
Precision Class
JIS B 1704:1978 Grade 3
Description
Stainless Steel Bevel Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.