Zoro Homepage

Stainless Steel Bevel Gears

  • Mfr # SUB2.5-2030

  • Zoro # G904841577


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
20
Material
Stainless Steel
Gear Shape
B3
Pitch Diameter
50 mm
Ratio
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB2.5-2030
Zoro #
G904841577
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
50 mm
Bore Diameter
12 mm
Hub Diameter
40 mm
Face Width
15 mm
Bore Diameter Tolerance
H7
Outside Diameter
55.22 mm
Overall Length
31.06 mm

Details

Item
Bevel Gear
Number of Teeth
20
Material
Stainless Steel
Gear Shape
B3
Ratio
1.5
Material Grade
SUS303
System of Measurement
Metric
Precision Class
JIS B 1704:1978 Grade 3
Tooth Form
Straight
Hub Projection
14.2 mm
Maximum Teeth Hardness
187 HB
Resistance Properties
Rust Resistant
Metric Module Pitch
2.5
Bore Type
Plain
Pressure Angle
20 Degrees
Mounting Distance
55 mm

Description

Stainless Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.