Zoro Homepage

Stainless Steel Bevel Gears

  • Mfr # SUB2.5-3020

  • Zoro # G904841638


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
30
Material
Stainless Steel
Ratio
1.5
Pressure Angle
20 Degrees
Bore Diameter Tolerance
H7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB2.5-3020
Zoro #
G904841638
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Face Width
15 mm
Bore Diameter
15 mm
Pitch Diameter
75 mm
Overall Length
34.22 mm
Hub Diameter
45 mm
Outside Diameter
77.07 mm

Details

Item
Bevel Gear
Number of Teeth
30
Material
Stainless Steel
Ratio
1.5
Pressure Angle
20 Degrees
Resistance Properties
Rust Resistant
Maximum Teeth Hardness
187 HB
Material Grade
SUS303
Metric Module Pitch
2.5
Tooth Form
Straight
Gear Shape
B4
Bore Type
Plain
Precision Class
JIS B 1704:1978 Grade 3
Hub Projection
18 mm
Mounting Distance
50 mm
System of Measurement
Metric

Description

Stainless Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.