Zoro Homepage

Stainless Steel Bevel Gears

  • Mfr # SUB2.5-4020

  • Zoro # G304841634


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
40
Material
Stainless Steel
Resistance Properties
Rust Resistant
Bore Diameter Tolerance
H7
Precision Class
JIS B 1704:1978 Grade 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB2.5-4020
Zoro #
G304841634
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Overall Length
39.73 mm
Pitch Diameter
100 mm
Face Width
20 mm
Bore Diameter
15 mm
Hub Diameter
60 mm
Outside Diameter
101.46 mm

Details

Item
Bevel Gear
Number of Teeth
40
Material
Stainless Steel
Resistance Properties
Rust Resistant
Precision Class
JIS B 1704:1978 Grade 3
Tooth Form
Straight
Metric Module Pitch
2.5
Gear Shape
B4
Mounting Distance
55 mm
Material Grade
SUS303
Hub Projection
20 mm
Ratio
2
Pressure Angle
20 Degrees
Bore Type
Plain
System of Measurement
Metric
Maximum Teeth Hardness
187 HB

Description

Stainless Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.