Zoro Homepage

Stainless Steel Bevel Gears

  • Mfr # SUB3-1545

  • Zoro # G504841595


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
15
Material
Stainless Steel
Gear Shape
B3
Precision Class
JIS B 1704:1978 Grade 3
Tooth Form
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB3-1545
Zoro #
G504841595
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
15 mm
Outside Diameter
53.02 mm
Bore Diameter Tolerance
H7
Hub Diameter
38 mm
Overall Length
45.17 mm
Pitch Diameter
45 mm
Face Width
23 mm

Details

Item
Bevel Gear
Number of Teeth
15
Material
Stainless Steel
Gear Shape
B3
Precision Class
JIS B 1704:1978 Grade 3
Tooth Form
Straight
Maximum Teeth Hardness
187 HB
Hub Projection
21.3 mm
Material Grade
SUS303
Pressure Angle
20 Degrees
Mounting Distance
90 mm
Ratio
3
Metric Module Pitch
3
Bore Type
Plain
Resistance Properties
Rust Resistant
System of Measurement
Metric

Description

Stainless Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.