Stainless Steel Bevel Gears
Mfr # SUB3-3020
Zoro # G004841644
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
30
Material
Stainless Steel
Gear Shape
B4
Precision Class
JIS B 1704:1978 Grade 3
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUB3-3020
Zoro #
G004841644
UPC #
-
Country of Origin
Japan
Dimensions
Face Width
17 mm
Bore Diameter Tolerance
H7
Hub Diameter
60 mm
Bore Diameter
15 mm
Outside Diameter
92.48 mm
Overall Length
35.56 mm
Pitch Diameter
90 mm
Details
Item
Bevel Gear
Number of Teeth
30
Material
Stainless Steel
Gear Shape
B4
Precision Class
JIS B 1704:1978 Grade 3
System of Measurement
Metric
Tooth Form
Straight
Maximum Teeth Hardness
187 HB
Ratio
1.5
Bore Type
Plain
Resistance Properties
Rust Resistant
Hub Projection
17 mm
Pressure Angle
20 Degrees
Metric Module Pitch
3
Mounting Distance
55 mm
Material Grade
SUS303
Description
Stainless Steel Bevel Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.