Zoro Homepage

Stainless Steel Bevel Gears

  • Mfr # SUB3-4020

  • Zoro # G304841603


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
40
Material
Stainless Steel
Face Width
22 mm
Material Grade
SUS303
Gear Shape
B4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB3-4020
Zoro #
G304841603
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
22 mm
Pitch Diameter
120 mm
Overall Length
45.85 mm
Bore Diameter
20 mm
Bore Diameter Tolerance
H7
Hub Diameter
70 mm
Outside Diameter
121.76 mm

Details

Item
Bevel Gear
Number of Teeth
40
Material
Stainless Steel
Material Grade
SUS303
Gear Shape
B4
Metric Module Pitch
3
Tooth Form
Straight
System of Measurement
Metric
Pressure Angle
20 Degrees
Hub Projection
24 mm
Ratio
2
Maximum Teeth Hardness
187 HB
Resistance Properties
Rust Resistant
Precision Class
JIS B 1704:1978 Grade 3
Mounting Distance
65 mm
Bore Type
Plain

Description

Stainless Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.