Stainless Steel F-Loc Spur Gears

  • Mfr # SUSF0.5-16

  • Zoro # G404670585


product price:  $94.25
/ea
Free Shipping & Returns

Key Features

Number of Teeth
16
Material
Stainless Steel
Maximum Teeth Hardness
187 HB
Resistance Properties
Rust Resistant
Gear Shape
S3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUSF0.5-16
Zoro #
G404670585
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
22 mm
Screw Thread Size
M2.5
Pitch Diameter
8 mm
Bore Diameter Tolerance
H7
Bore Diameter
4 mm
Outside Diameter
9 mm
Hub Diameter
14 mm
Face Width
7 mm

Details

Item
F-Loc Spur Gear
Number of Teeth
16
Material
Stainless Steel
Maximum Teeth Hardness
187 HB
Resistance Properties
Rust Resistant
Gear Shape
S3
Hub Projection
8 mm
Pressure Angle
20 Degrees
System of Measurement
Metric
Metric Module Pitch
0.5
Hub Type
Locking Hub
Material Grade
SUS303
Bore Type
Finished
Includes
Hex Socket Screw
Precision Class
JIS N8 (JIS B1702-1:1998)

Description

F-Loc Spur Gear, Metric Module Pitch 0.5, Bore Diameter 4 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 14 mm, Hub Projection 8 mm, Face Width 7 mm, Pitch Diameter 8 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S3, Includes Hex Socket Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.