Stainless Steel F-Loc Spur Gears
Mfr # SUSF0.5-24
Zoro # G004841521
product price:Â $95.39
/ea
Free Shipping & Returns
Key Features
Number of Teeth
24
Material
Stainless Steel
System of Measurement
Metric
Gear Shape
S3
Metric Module Pitch
0.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SUSF0.5-24
Zoro #
G004841521
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
22 mm
Pitch Diameter
12 mm
Outside Diameter
13 mm
Bore Diameter
5 mm
Hub Diameter
14 mm
Bore Diameter Tolerance
H7
Screw Thread Size
M2.5
Face Width
7 mm
Details
Item
F-Loc Spur Gear
Number of Teeth
24
Material
Stainless Steel
System of Measurement
Metric
Gear Shape
S3
Metric Module Pitch
0.5
Resistance Properties
Rust Resistant
Hub Type
Locking Hub
Precision Class
JIS N8 (JIS B1702-1:1998)
Material Grade
SUS303
Includes
Hex Socket Screw
Pressure Angle
20 Degrees
Hub Projection
8 mm
Bore Type
Finished
Maximum Teeth Hardness
187 HB
Description
F-Loc Spur Gear, Metric Module Pitch 0.5, Bore Diameter 5 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 14 mm, Hub Projection 8 mm, Face Width 7 mm, Pitch Diameter 12 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S3, Includes Hex Socket Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.