Stainless Steel F-Loc Spur Gears
Mfr # SUSF0.5-28
Zoro # G804841493
product price:Â $91.69
/ea
Free Shipping & Returns
Key Features
Number of Teeth
28
Material
Stainless Steel
Overall Length
15 mm
Metric Module Pitch
0.5
Bore Type
Finished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUSF0.5-28
Zoro #
G804841493
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
15 mm
Outside Diameter
15 mm
Bore Diameter Tolerance
H7
Pitch Diameter
14 mm
Screw Thread Size
M2.5
Hub Diameter
14 mm
Face Width
5 mm
Bore Diameter
5 mm
Details
Item
F-Loc Spur Gear
Number of Teeth
28
Material
Stainless Steel
Metric Module Pitch
0.5
Bore Type
Finished
Resistance Properties
Rust Resistant
Includes
Hex Socket Screw
Precision Class
JIS N8 (JIS B1702-1:1998)
Material Grade
SUS303
Gear Shape
S1
Hub Projection
10 mm
Pressure Angle
20 Degrees
System of Measurement
Metric
Maximum Teeth Hardness
187 HB
Hub Type
Locking Hub
Description
F-Loc Spur Gear, Metric Module Pitch 0.5, Bore Diameter 5 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 14 mm, Hub Projection 10 mm, Face Width 5 mm, Pitch Diameter 14 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Hex Socket Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.