Stainless Steel F-Loc Spur Gears

  • Mfr # SUSF0.5-30

  • Zoro # G304841535


product price:  $91.75
/ea
Free Shipping & Returns

Key Features

Number of Teeth
30
Material
Stainless Steel
Hub Diameter
14 mm
Maximum Teeth Hardness
187 HB
Overall Length
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUSF0.5-30
Zoro #
G304841535
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
14 mm
Overall Length
15 mm
Bore Diameter Tolerance
H7
Pitch Diameter
15 mm
Screw Thread Size
M2.5
Outside Diameter
16 mm
Bore Diameter
5 mm
Face Width
5 mm

Details

Item
F-Loc Spur Gear
Number of Teeth
30
Material
Stainless Steel
Maximum Teeth Hardness
187 HB
Includes
Hex Socket Screw
Material Grade
SUS303
Pressure Angle
20 Degrees
Metric Module Pitch
0.5
Precision Class
JIS N8 (JIS B1702-1:1998)
Hub Projection
10 mm
Resistance Properties
Rust Resistant
Hub Type
Locking Hub
Gear Shape
S1
Bore Type
Finished
System of Measurement
Metric

Description

F-Loc Spur Gear, Metric Module Pitch 0.5, Bore Diameter 5 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 14 mm, Hub Projection 10 mm, Face Width 5 mm, Pitch Diameter 15 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Hex Socket Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.