Stainless Steel F-Loc Spur Gears
Mfr # SUSF0.5-35
Zoro # G504841533
product price:Â $92.19
/ea
Free Shipping & Returns
Key Features
Number of Teeth
35
Material
Stainless Steel
Gear Shape
S1
Hub Projection
10 mm
Resistance Properties
Rust Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SUSF0.5-35
Zoro #
G504841533
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
15 mm
Bore Diameter
6 mm
Pitch Diameter
17.5 mm
Face Width
5 mm
Bore Diameter Tolerance
H7
Screw Thread Size
M3
Hub Diameter
17 mm
Outside Diameter
18.5 mm
Details
Item
F-Loc Spur Gear
Number of Teeth
35
Material
Stainless Steel
Gear Shape
S1
Hub Projection
10 mm
Resistance Properties
Rust Resistant
Hub Type
Locking Hub
Material Grade
SUS303
Metric Module Pitch
0.5
System of Measurement
Metric
Pressure Angle
20 Degrees
Includes
Hex Socket Screw
Precision Class
JIS N8 (JIS B1702-1:1998)
Maximum Teeth Hardness
187 HB
Bore Type
Finished
Description
F-Loc Spur Gear, Metric Module Pitch 0.5, Bore Diameter 6 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 17 mm, Hub Projection 10 mm, Face Width 5 mm, Pitch Diameter 17.5 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Hex Socket Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.