Stainless Steel F-Loc Spur Gears

  • Mfr # SUSF0.5-50

  • Zoro # G704671510


product price:  $97.25
/ea
Free Shipping & Returns

Key Features

Number of Teeth
50
Material
Stainless Steel
Bore Diameter
6 mm
Bore Diameter Tolerance
H7
Pitch Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUSF0.5-50
Zoro #
G704671510
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
6 mm
Bore Diameter Tolerance
H7
Pitch Diameter
25 mm
Outside Diameter
26 mm
Hub Diameter
17 mm
Overall Length
15 mm
Screw Thread Size
M3
Face Width
5 mm

Details

Item
F-Loc Spur Gear
Number of Teeth
50
Material
Stainless Steel
Metric Module Pitch
0.5
Maximum Teeth Hardness
187 HB
Resistance Properties
Rust Resistant
Gear Shape
S1
Pressure Angle
20 Degrees
System of Measurement
Metric
Bore Type
Finished
Includes
Hex Socket Screw
Material Grade
SUS303
Hub Type
Locking Hub
Precision Class
JIS N8 (JIS B1702-1:1998)
Hub Projection
10 mm

Description

F-Loc Spur Gear, Metric Module Pitch 0.5, Bore Diameter 6 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 17 mm, Hub Projection 10 mm, Face Width 5 mm, Pitch Diameter 25 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Hex Socket Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.