Stainless Steel F-Loc Spur Gears
Mfr # SUSF0.5-60
Zoro # G804841516
product price:Â $98.45
/ea
Free Shipping & Returns
Key Features
Number of Teeth
60
Material
Stainless Steel
Screw Thread Size
M3
Face Width
5 mm
Includes
Hex Socket Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SUSF0.5-60
Zoro #
G804841516
UPC #
-
Country of Origin
Japan
Dimensions
Screw Thread Size
M3
Face Width
5 mm
Pitch Diameter
30 mm
Bore Diameter Tolerance
H7
Bore Diameter
8 mm
Outside Diameter
31 mm
Overall Length
15 mm
Hub Diameter
19 mm
Details
Item
F-Loc Spur Gear
Number of Teeth
60
Material
Stainless Steel
Includes
Hex Socket Screw
Material Grade
SUS303
Hub Projection
10 mm
Metric Module Pitch
0.5
System of Measurement
Metric
Bore Type
Finished
Precision Class
JIS N8 (JIS B1702-1:1998)
Maximum Teeth Hardness
187 HB
Hub Type
Locking Hub
Pressure Angle
20 Degrees
Resistance Properties
Rust Resistant
Gear Shape
S1
Description
F-Loc Spur Gear, Metric Module Pitch 0.5, Bore Diameter 8 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 19 mm, Hub Projection 10 mm, Face Width 5 mm, Pitch Diameter 30 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Hex Socket Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.